Welcome to Würth Finland For trade customers only
All-weather sealant

For detailed information, other images and documents, please select individual articles from the following table.

All-weather sealant

Can be used in the rain and at sub-zero temperatures.
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
  • Use in sub-zero temperatures down to -10°C

  • Apply to surfaces completely submerged under water

  • Excellent resistance against moulds

  • High adhesion on moist surfaces

  • Can be painted

  • Excellent adhesion to a wide range of construction substrates

  • Compatible with bituminous surfaces

  • Compatible with roof sheets
Notice

Sealant is not intended for sealing joints made of natural stone such as granite, sandstone, marble, etc. Not suitable for bonding of aquariums and terrariums. Sealant is not intended for applications with structural glazing. It is not suitable for direct contact with food and medical applications. Sealing has not been properly tested and is not intended for medical and pharmaceutical applications. Before painting, it is recommended that a trial test is carried out, particularly for solvent-based paints. Do not apply to PE, PP - no adhesion. Do not apply to delicate metal surfaces, e.g. copper and its alloys and silver steel of mirrors. Should not be used for polystyrene including expanded polystyrene - can damage the surface. If the surface is sensitive to solvents, it is recommended to test on an inconspicuous area.