- Protanium steel, 20% stronger
- ProGuard coating
- Patented handle makes selection of correct key easy
- Composite structure of the handle gives 40% more strength
- Bevelled key edges ensure smooth gliding onto the head
- Precise dimensional tolerances
- 5753 126 32, TX 6 - TX 25
- 5753 126 34, TX 9 - TX 40
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!