- Protanium steel, 20% stronger
- ProGuard coating
- Patented handle makes selection of correct key easy
- Composite structure of the handle gives 40% more strength
- Bevelled key edges ensure smooth gliding onto the head.
- Precise dimensional tolerances.
- 5753 125 92, 1.5-6.0 mm
- 5753 125 87, 2.0-8.0 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!