For detailed information, other images and documents, please select individual articles from the following table.
Rounded allen key set type L mm + allen key set in handle mm
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Rounded allen key set type L 1.5 - 10 mm (5753 100 80)
- Allen key set in handle 2.0 - 8.0 mm (5753 125 87)
- Protanium steel, 20% stronger
- ProGuard coating
- Bevelled key edges ensure smooth gliding onto the head.
- Precise dimensional tolerances
- Patented handle makes selection of correct key easy
- Composite structure of the handle gives 40% more strength
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!