For seaming and sealing.
Laminated aluminium strip and kraft paper.
The kraft paper supports the aluminium and provides it with extraordinary tear resistance.
The excellent CWA adhesive can also be used in cold or wet conditions.
For sealing and covering seams on all aluminium-coated insulating materials. Aluminium tapes ensure that seams are air- and water-vapour tight.
Minimum installation temperature, –23°C.
Year-round installation even at unfinished construction sites with no heating available. Some tapes do not adhere in cold conditions, but this one does.
Continuous resistance +121°C
Suitable for seaming and sealing sauna wall and pipe insulations
High moisture resistance
There is always condensed moisture in places where hot and cold surfaces are close to each other. Mould protection
Laminated aluminium kraft paper
Aluminium foil tape is prone to tearing during installation when used on its own. The kraft paper reinforces the aluminium –
for fast installation.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!