Welcome to Würth Finland For trade customers only
Aluminium transport and loading tube
Aluminium transport and loading tube - 1
Aluminium transport and loading tube - 2
Aluminium transport and loading tube - 3

For detailed information, other images and documents, please select individual articles from the following table.

Aluminium transport and loading tube

Particularly lightweight, corrosion-resistant and durable

See product details

Available in 3 version
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
  • Quick, easy installation

  • TÜV/GS-tested and 20 g crash-tested

  • Opening flaps can be operated and closed from the front and back

  • Compatible with all common roof and base racks

  • Maximum transportable material length up to 5000 mm

  • Clamping area, carrier height 30–45 mm, clamping area, carrier width 30–60 mm

  • Pay attention to the maximum permissible roof load: Roof rack + transport tube + load = total roof load

  • Includes universal assembly kit