For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock III Seitl 65
Anchoring device for securing to wooden substrates
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
When screwed through the rafter with 2 stainless steel screws, the ABS-Lock III-Seitl-65 fall arrester protects against falls. The stainless steel securing device has an angle plate for lateral installation and has been tested for simultaneous use by 3 people.
The anchoring device has been tested under load in all directions, meaning it can be mounted overhead without issue. The ABS-Lock III-Seitl-65 (in combination with an additional support tube) is therefore best suited for use in rope harness systems.
With support tube as end and corner posts in safety harness systems.
- Secured laterally with angle plate
- Variable mounting through 2-hole attachment
- For load-bearing wooden constructions
- Beam min. 120 mm x 100 mm
The ABS-Lock III-SEITL-65 angle plate has 2 holes, through which the 16-mm thick support can be installed at variable distances to the mounting surface.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!