For detailed information, other images and documents, please select individual articles from the following table.
ABS anchor point Lock III steel
Anchor point for locking or screwing into steel substrates.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The stainless steel anchor point (diameter 16 mm) with DiBt National technical approval for steel substrates secures employees against falling in any load direction (roof, wall, façade, overhead).
A 16 mm-thick stainless steel post is the heart of the ABS-Lock III-ST anchorage system. The securing device can be loaded in any direction, secures up to 3 people for working at height and can be supplied without overhang on request.
The anchor point is designed for installation on load-bearing steel substrates. It secures your employees in industrial halls, on crane runways and on roofs.
Want to use the anchor point as a component in a lifeline system? No problem! ABS-Lock III-ST is suitable as an intermediate holder, but can also be equipped with an anchor post, therefore functioning as a curve or corner post.
- DIN EN 795:2012, A + DIN CEN/TS 16415:2013
- With and without overhang
- Incl. fastening material
- With anchor post as end and corner post in lifeline systems
Insert the securing device through the previously drilled hole and lock it with the supplied nut.
The thread of the attachment point is simply inserted through a suitable drill hole and then secured with the jam nut (in scope of delivery).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!