Welcome to Würth Finland For trade customers only
ABS attachment point Anchor point Lock IV standing seam

For detailed information, other images and documents, please select individual articles from the following table.

ABS attachment point Anchor point Lock IV standing seam

Attachment point for clamping onto metal seam.

See product details

Available in 2 version
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
The securing device is tightly clamped to the standing seam and is available for roofs with seam distances of 300 to 660 mm (e.g. Rheinzink).



The advantage:


The special aluminium or brass clamps do not penetrate the roof membrane, meaning the roof remains sealed.

Notice

incl. mounting set

DIN EN 795:2012, A + DIN CEN/TS 16415:2017