For detailed information, other images and documents, please select individual articles from the following table.
ABS attachment point Anchor point Lock IV standing seam
Attachment point for clamping onto metal seam.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The securing device is tightly clamped to the standing seam and is available for roofs with seam distances of 300 to 660 mm (e.g. Rheinzink).
The advantage:
The special aluminium or brass clamps do not penetrate the roof membrane, meaning the roof remains sealed.
incl. mounting set
DIN EN 795:2012, A + DIN CEN/TS 16415:2017
Tightly clamped to the standing seam profile without penetration: Attachment point for 3 persons.
Seam distances 300 - 450 mm/420 - 660 mm
Steel and stainless steel from 0.5 mm; copper from 0.6 mm; aluminium and titanium zinc from 0.7 mm
e.g. Rheinzink and similar, also copper standing seam (CU)
The single anchor point ABS Lock IV standing seam is clamped to 2 panels and reliably secures up to 3 people. Alternatively, you can also construct complex safety harness systems with this anchorage system. If, in so doing, you have to bypass obstacles, we also have the ABS Lock IV standing seam in a variant with excess length in the assortment.
The ABS Lock IV standing seam for standing seam roofs can also be installed at low substrate thicknesses; for example on steel and stainless steel, a thickness of 0.5 mm is sufficient.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!