For detailed information, other images and documents, please select individual articles from the following table.
ABS anchor point Lock loop
Almost invisible: ABS-Lock Loop fall arrester for steep roof
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Anchor point for pitched roofs
- The LOOP is a cost-effective attachment solution for sloping roofs (i.e. anchor loop) for attaching to rafters
Are you looking for an inconspicuous alternative to roof hooks? With the stainless steel ABS-Lock Loop fall protection loop, you can secure up to three people during work on the roof. The stainless steel cable (Ø 5 mm) is screwed to the load-bearing timber rafters and is barely visible after installation.
Load-bearing in all directions, can hold up to 3 people at the same time.
- Mounting with 2 screws (150 mm)
- For wooden rafters on 6 x 12 cm
- Screwed into the wooden rafters (including over-rafter insulation)
- Rafters min. 60 mm x 120 mm
- Minimum screw-in depth in rafters:100 mm
- For load-bearing timber structures
The fall protection loop is attached with two stainless steel screws which are included in the scope of delivery. A weather-resistant laser inscription provides information about all relevant standards and data.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!