For detailed information, other images and documents, please select individual articles from the following table.
Anchor point
Stainless steel anchor point for PVC and bitumen roofing.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- To be attached to the PVC or bitumen roofing with the same roofing material.
- Tested and approved in accordance with EN 795 for simultaneous use by three people.
- An intermediate bracket of a wire system also approved in accordance with EN 795.
- Steel truss length 2 m.
- The fixing materials are not included in the scope of delivery.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!