For detailed information, other images and documents, please select individual articles from the following table.
ABS LOCK T steel beams
A strong securing device – simply clamp this stainless steel anchor point into place!
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Easily mounted, almost indestructible. The ABS-Lock T anchor point is clamped around the flange of your steel beams using its support clips, and can then be used flexibly as a fall arrester. As a single securing device, the ABS-Lock T secures up to 3 people, can be loaded in any direction, and can also be used flexibly as a system component in rope safety systems: as an intermediate support, curve carrier or mount for end terminals.
- DIN EN 795:2012, B & DIN CEN/TS 16415:2013
- Simply clamp to steel beams
- Flange width 80-320 mm
- Flange thickness 8-16 mm
The stainless steel anchor point is removable and has accordingly been tested as an attachment device according to DIN EN 795, Type B and DIN CEN/TS 16415:2013. The clamping mechanism means you do not have to mount the fall arrester within the building fabric. The attachment device is made of malleable stainless steel, the support clips are made of hot-dip galvanized steel.
The clips of the attachment device can be adjusted freely to flange widths of up to 320 mm (thickness 8 - 16 mm).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!