- The anchor point can also be installed with a screw anchor
- Temporary anchor W-BS ZN 10X90/5-35 product number 5929 121 035
- Permanent anchor W-BS A4 10X90/5-35 product number 5929 221 035
- A drill hole must be 10mm for use with a screw anchor
- Use only new screw anchors
- The delivery includes a wedge anchor 10x75 and an anchor sheet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!