Welcome to Würth Finland For trade customers only
ABS Lock X Sandwich Metal roofing anchoring point

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock X Sandwich Metal roofing anchoring point

Simply attach fall arresters for sandwich roofs from the top
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
The anchor point ABS-Lock X-SW provides you with a fall arrester for sandwich roofs which is simple to mount from the top. To do so, you simply drill 4 holes, remove some of the insulation underneath the roof layer with a screwdriver or similar, and insert the toggle fixings. To mount the anchor point, the sandwich profile (steel) must have a minimum thickness of 0.5 mm.



The single anchor point is designed for a lateral load when installed properly. Up to 3 roof workers can be attached to the anchor ring at any one time. With almost no alteration, the ABS-Lock X for sandwich profiles can also be used as a simple intermediate support in our non-traversable rope harness systems. Would you also like to use the anchor point with curved elements and end posts? Then simply strengthen the anchoring setup with the Lock X support tube, available separately


Notice
  • Hole distance 280-333 mm

  • Includes fastening material

  • With supporting tube as end and corner post in rope systems