For detailed information, other images and documents, please select individual articles from the following table.
ABS-Lock X Sandwich
Easy-to-install anchor point for metal sandwich roofs
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- To protect against falling from sandwich roofs
- Easy to install from above by drilling four holes and inserting the gravity toggles
- Base plate with different hole spacing options allows distances of 280 mm to 333 mm between holes
- After correct installation, the single anchor point is designed for lateral loading
- For securing up to three roof workers at any one time
- Can also be used as an intermediate post in non-traversable lifeline systems
- Hole spacing 280-333 mm
- Includes fastening material
- Can be used in lifeline systems as an end or corner post with an anchor post
For sandwich and box-profile sheet roofing (negative) with a minimum sandwich profile (steel) thickness of 0.5 mm.
ABS-Lock X-SW anchor points for sandwich panels are installed using four gravity toggles inserted from above directly into the sandwich sheet. The insulation foam is hollowed out around the gravity toggles.
Suitable for peak-to-peak spacing of 280 to 333 mm. Anchor points of type ABS-Lock X-T should be used for shorter distances.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!