For detailed information, other images and documents, please select individual articles from the following table.
ABS attachment point Lock X Solar
Anchor point for penetration-free mounting with counter plate around girders.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Simply clamped around the girders of your solar thermal and PV modules, the ABS-Lock X-Solar offers an attachment point for 3 people. The securing device can be used as a single anchor point or can be extended to form a safety harness system.
The stainless steel attachment point has a deformable support (diameter 16 mm), which significantly reduces the application of force in the event of a fall. Before installing the securing device ABS-Lock X-Solar, however, it is important to test the system's girders for their load capacity.
The attachment point is clamped directly around the girder of the PV system with its base plate and counter plate (100 x 100 mm). The ABS-Lock X-Solar can be loaded in all directions and is therefore ideally suited for use on pitched roofs.
- DIN EN 795:2012, A + DIN CEN/TS 16415:2017
- For PV system and solar thermal system girders
- Profiles up to 50 mm x 50 mm
- Substructure must be tested for load capacity!
- Incl. fastening material
- With support tube as end and corner post in safety harness systems
This stainless steel attachment point (diameter 16 mm) is specially designed for working on solar thermal and PV modules. You simply clamp the securing device with the base plate and counter plate (100 x 100 mm) around the suitable supporting girders of the photovoltaic system.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!