Welcome to Würth Finland For trade customers only
ABS Lock X T
ABS Lock X T - 1
ABS Lock X T - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock X T

Securing device with general technical approval (abZ) for trapezoidal sheet roofs.

See product details

Available in 5 version
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
The stainless steel anchor point with mouldable plastic supports (16 mm diameter) has a general technical approval (abZ) and has the appropriate Ü-number.



The anchor point is designed for positively and negatively laid trapezoidal sheets.


It can be used as a single anchor point as well as a bracket for safety harness components.


The safety solution is fastened with 4 toggle fixings, which are included.



The anchor point has been tested for transverse loads and secures 3 of your employees against falling from a roof.