For detailed information, other images and documents, please select individual articles from the following table.
ABS Lock III anchor post
Fit for your lifeline system: subsequently reinforce anchor points with an anchor post
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
The ABS-Lock III anchor post helps you to reinforce suitable anchor points from ABS Safety for use in lifeline systems of type ABS-Lock SYS I-IV. This is particularly necessary for corners, curves and with end fasteners: Pre-tensioning of the stainless steel wire rope required for a lifeline system may otherwise result in unintentional deformation of the posts. With the additional anchor post, however, this is not a problem! Many of our anchor points come equipped with a permanently welded anchor post specially for use in lifeline systems. The ABS-Lock III anchor post can be used to subsequently reinforce simple stainless steel posts.
Most anchor points for individuals from ABS Safety are suitable for use in lifeline systems, many others allow upgrading with an anchor post.
- Anchor post for posts 16 mm in diameter
- for use as corner and end post in lifeline systems
- Incl. energy absorbers
Available in different lengths: The high-quality ABS-Lock III anchor post is used to reinforce anchor points and system posts.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!