For detailed information, other images and documents, please select individual articles from the following table.
Angle connector TYPE A
The type A angle bracket without reinforcement is ideal for high-quality load-bearing wood-to-wood and wood-to-steel connections. Universally suitable for standard connections of wooden components
Register and access more than 75 000 products
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/530765158.jpg)
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Hot-dip galvanised sheet metal on both sides (S250GD + Z275 [approx. 20 µm]) in line with EN 10346:2009
- For application in use classes 1 and 2 in line with EN 1995:2013
The tensile stress perpendicular to the grain of the connected beams must be checked separately if necessary. The tensile stress perpendicular to the grain can be reinforced using ASSYplus VG full-thread screws. Please observe ETA-09/0355 specifications
For load-bearing connections of wooden joists to wood or steel, such as joist-to-joist, purlin-to-joist, slab-to-post and crossbar-to-support connections, or for securing joists in place
Suitable fasteners:
Ribbed nail in line with EN 14592: 4.0 × 60-100 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!