For detailed information, other images and documents, please select individual articles from the following table.
Angle connector Type A
The type A angle bracket without web is ideal for high-quality load-bearing wood-to-wood and wood-to-steel connections. They are universally suitable for standard connections such as intersecting timbers.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Sheet metal hot-dip galvanised on both sides (S250GD + Z275 [approx. 20 µm]) in line with EN 10346:2009
- Application in utilisation classes 1 and 2 in line with EN 1995:2013
The transverse tensile stress of the connected timbers must be observed and verified if necessary. Traverse tension reinforcement can be implemented using ASSY plus VG full-thread screws. ETA 08 / 0183 specifications must be observed.
For load-bearing connections of timber joists to wood or steel, e.g. beam to beam, purlin to beam, sill to stud, transom to support, or for securing the position of beams.
Suitable fasteners:
Comb/ribbed nail in line with EN 14592: 4.0 x 60-100 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!