For detailed information, other images and documents, please select individual articles from the following table.
Angle bracket type A
The type A angle bracket without rib is ideal for high-quality load-bearing wood/wood connections in timber construction
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- For universal use in standard connections, such as intersecting timbers
- Hot-dip galvanised sheet metal on both sides (DX51D + Z275 (approx. 20 µm)) in accordance with EN 10327:2004
- Application in utilisation class 1 and 2 in accordance with EN 1995:2013
European technical approval ETA-09/216
The shear load of the connected timbers must be observed and verified where necessary. Shear reinforcement can be added using ASSYplus VG full-thread screws.
Diameter of bolt/screw/metal anchor may only be max. 2 mm smaller than the diameter of the hole.
European technical approval ETA-09/216
Load-bearing connections of timber joists to wood (ETA-09/216) such as beam to beam and purlin to beam.
Suitable fasteners
- Ring-shank/grooved nails in accordance with EN 14592: 4.0 x 40 mm
- ASSY 4.0 Combi or ASSYplus VG Combi in accordance with ETA 11/0190: d = 10, 12 mm
- Bolts and metal anchors in accordance with manufacturers' specifications: d = 12 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!