For detailed information, other images and documents, please select individual articles from the following table.
EWS 19-125-EQAC POWER angle grinder
Powerful 1,900 W angle grinder with good handling, fast material removal and maximum productivity
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Speed control allows the user to adjust the rotation speed to suit the application
- Restart protection prevents accidental startup after a power interruption
- Recoil protection prevents recoil if the disc locks thanks to mechanical decoupling
- Rotation speed remains constant, even under load
- Overload protection and soft start function
- Active vibration damping on the spindle
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!