Welcome to Würth Finland For trade customers only
Angle grinder EWS 7-125 Basic

For detailed information, other images and documents, please select individual articles from the following table.

Angle grinder EWS 7-125 Basic

Powerful 720 W angle grinder with a 125 mm protective cover and restart protection. Ideal for simple grinding and cutting.

See product details

Available in 1 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

Restart protection


The angle grinder will not restart unintentionally following an interruption to the power supply, significantly reducing the risk of injury.



Lightweight and handy


With the smallest grip size of a grinder of its power range (176 mm) and a weight of just 1.8 kg, the angle grinder can also comfortably lie in the hand for long periods of time.



Difficult-to-reach areas are entirely accessible


Small drive head



Long service life


The specially developed air vents cool the motor down optimally. The carbon brushes with automatic cut-out function protect the motor and ensure a longer service life.



High level of user protection


Twist-proof protective hood