For detailed information, other images and documents, please select individual articles from the following table.
VCI flat film
For protecting rusting and oxidable metal products during transport and storage
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Reliable corrosion prevention even in demanding environments
- High temperature
- High air humidity
- Air pollution
- Can be shrunk with heat
- Corrosion protection for up to five years without other protective treatment
- Made from high-quality PE materials
- Fully recyclable
Dimensions:
0992 906 03> 1,500 mm, 300 m²/rll
0992 906 04> 1,500/3,000 mm, 300 m²/rll
0992 906 05> 1,500/6,000 mm, 240 m²/rll
- Check that the object to be protected is clean and dry
- Place the object fully inside the film, it should be completely surrounded by the film
- Close the packaging carefully by taping, stapling, heat, etc.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!