For detailed information, other images and documents, please select individual articles from the following table.
Anti-corrosion grease Axxanol spray-G
For protecting rusting and oxidable metal products during transport and storage
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Creates a water-resistant, anti-corrosion coating.
- The protection lasts one year outdoors and two years indoors
- Compatible with most rubbers and plastics. Make sure to test the product on a small area before use.
- Can be used as the sole protection or as a supplementary product.
- The product is removable with any appropriate solvent or water-based alkalic cleaning agent.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!