Welcome to Würth Finland For trade customers only
Anti-corrosion oil Perigol VCI230

For detailed information, other images and documents, please select individual articles from the following table.

Anti-corrosion oil Perigol VCI230

For protecting rusting and oxidable metal products during transport and storage

See product details

Available in 3 version
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
  • Suitable for the corrosion protection of all ferrous metals, steels, fully or partially galvanized steels, cast irons and copper and aluminium alloys.

  • This anti-corrosion oil contains contact inhibitors and volatile inhibitors: efficient in both direct and indirect contact.

  • After use, the protected parts must be sealed tightly in anti-corrosion film or a bag.

  • Removable with alkalic cleaning agents.
NoticeProcurement products: 20 l canister and 200 l barrel