For detailed information, other images and documents, please select individual articles from the following table.
Anti-slip adhesive tape
Universal, self-adhesive non-slip tape for slip safety on smooth surfaces.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Anti-slip protection
- Suitable for industrial applications
- Suitable for outdoor and indoor use
Occupational safety
- For marking surfaces and to protect against the risk of slipping.
- High adhesion on surfaces
- Oil and water-resistant
- Easy to apply
Ideal processing temperature is approx. +15° C to 30° C. The stated technical specifications are achieved after a bonding period of 24 hours at +23° C.
The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. If our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service.
On all smooth surfaces with heavy foot and vehicle traffic, such as lorries, buses, loading surfaces, passageways, production and storage rooms, public buildings, ramps, stairs, ladders, steps on machinery, construction vehicles, cranes etc.
Before using the product, the surfaces must be clean, dry and free of dust, grease, oil and other contaminants. Remove the backing film from the adhesive tape and stick onto the surface that is to be marked or made non-slip.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!