Welcome to Würth Finland For trade customers only
Flame retardant hanging pocket vest HI-VIS
Flame retardant hanging pocket vest HI-VIS - 1
Flame retardant hanging pocket vest HI-VIS - 2
Flame retardant hanging pocket vest HI-VIS - 3

For detailed information, other images and documents, please select individual articles from the following table.

Flame retardant hanging pocket vest HI-VIS

See product details

Available in 8 version
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
  • Material: 75% flame retardant cotton, 24% polyester, 1% antistatic fibre, 290 g/m2

  • Flame retardant 50-mm wide reflectors

  • Zip and vest extension piece below protective flap

  • Plastic zip with metal slider

  • Generously sized hanging pockets at the front and back

  • Chest pocket with hook-and-loop fastener, Napoleon pockets below chest pockets

  • Pen pockets, loops, ID card pocket

  • Button-up strap for a knife

  • Loop for hammer holder on the waist

  • Can be used with a safety harness

  • Sizes XS-4XL

The product complies with the following standards:


  • EN ISO 11612: 2008, classes A1, B1, C1, F1, EN ISO 20471:2013 LK 2, EN 1149-5


The fabric complies with the following standards:


  • EN20471, EN ISO 11611, EN ISO 14116, EN ISO 11612,

  • EN 61482 - 1-2 Box test (Class 1), EN 1149 - 3, EN 1149 - 5