- Material: 75% flame retardant cotton, 24% polyester, 1% antistatic fibre, 290 g/m2
- Flame retardant 50-mm wide reflectors
- Zip and vest extension piece below protective flap
- Plastic zip with metal slider
- Generously sized hanging pockets at the front and back
- Chest pocket with hook-and-loop fastener, Napoleon pockets below chest pockets
- Pen pockets, loops, ID card pocket
- Button-up strap for a knife
- Loop for hammer holder on the waist
- Can be used with a safety harness
- Sizes XS-4XL
The product complies with the following standards:
- EN ISO 11612: 2008, classes A1, B1, C1, F1, EN ISO 20471:2013 LK 2, EN 1149-5
The fabric complies with the following standards:
- EN20471, EN ISO 11611, EN ISO 14116, EN ISO 11612,
- EN 61482 - 1-2 Box test (Class 1), EN 1149 - 3, EN 1149 - 5
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!