For detailed information, other images and documents, please select individual articles from the following table.
Fire-resistant polo-neck shirt
Meta aramid fibres protect you from heat (up to 1 000°C).
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
EN 11612 A1, B1, C1
EN 1149-5
IEC 61482-2:2009, class 1
- The polo neck shirt is manufactured from a material that offers full protection from heat
- The protective features are long-lasting and will not wear off when the shirt is washed
- Removes moisture from your skin.
- Made from fire resistant 98.6% meta-aramid with 1.4% carbon fibre to make the shirt antistatic
- Washed at 60°C
- EN 11612 A1, B1, C1
- EN 1149-5
- IEC 61482-2:2009, class 1
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!