- Ideal for solidification work on smaller surfaces (asphalt repair work)
- Especially durable design, high wear resistance
- Integrated rubber elements absorb shock, permitting high compaction forces and low impact stress for the operator
- Material: Steel Powder-coated
- Height 115 cm, handle tube 10 cm
- Rammer plate 20 x 20 cm
- Weight: 9 kg
- Also suitable for applying tennis court lines
Municipal services, landscapers
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!