Solvent-free assembly adhesive with great initial strength (140 kg/m2). Assembly adhesive Pro can replace nails and screws in various installations.
- Can be used especially for gluing most construction materials, such as wood, panel, rock, metal and synthetic material to wood, rock, concrete, chipboard and plasterboard.
- Fills gaps in uneven surfaces.
- Not suitable for PP and PE plastics and bitumen.
At least one of the surfaces to be glued must be porous/water absorbing in order for the mass to harden. If both surfaces are painted, metal or non-porous, choose Power Tack assembly adhesive.
Surfaces to be glued must be dry, clean and grease-free.
Apply the adhesive as stripes or spots on one of the surfaces to be glued.
Join the surfaces immediately and firmly press them together. If necessary, use a rubber mallet.
When gluing panels, also apply the adhesive to the edges and corners.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!