For detailed information, other images and documents, please select individual articles from the following table.
Assembly trolley BASIC
Robust and easily manoeuvrable assembly trolley with three storage trays.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
- Robust sheet steel construction, welded, with multiple edging
- Three robust storage trays with a load-bearing capacity of 100 kg each
- Aluminium handle strip with labelling strips and transparent cover
- Maximum load: 300 kg
- Rows of slots and perforated base to insert dividers
- Two robust steering handles
- Two fixed and two steering rollers with brake, ∅ 100 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!