For detailed information, other images and documents, please select individual articles from the following table.
Flushing device for automatic gearboxes WOW! ATFS BASIC
The ATFS is a high-quality, sustainable and above all future-oriented multi-brand flushing device for automatic gearboxes, which enables the gearbox oil to be changed and the gearbox to be cleaned in one process.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Robust and workshop-compliant automatic gearbox flushing system for demanding day-to-day work in the workshop
- Gearbox oil change and cleaning in one process
- Cleaning without the use of additives
- Pneumatic device with no electronics
- Developed and approved together with Daimler AG
Cleaning is carried out without the use of additives by using heat and a high flow rate together with a double membrane high-performance pump. Two high-performance filters clean the used and fresh oil during the flushing process. The used oil can be easily emptied and disposed of thanks to the collection system. The residual oil from the oil pan can be removed without the need for an additional device.
Essential for service work not limited to a specific brand
Using the Universal adapter case as a supplement to the flushing device covers approx. 90 % of the vehicles from German manufacturers and a large number of vehicles from European manufacturers.
Scope of delivery:
- WOW! ATFS automatic gearbox flushing system (without adapter case)
- Quick start guide
- Manual
To use the automatic gearbox flushing system, adapters must be used to connect to the automatic gearboxes from the respective vehicle manufacturers.
Gearbox oil change on vehicles with automatic gearboxes.
The ATFS WOW! automatic gearbox flushing system is connected to the vehicle's automatic gearbox oil circuit using the adapters.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!