Welcome to Würth Finland For trade customers only
Auxiliary light bar, holder

For detailed information, other images and documents, please select individual articles from the following table.

Auxiliary light bar, holder

See product details

Available in 3 version
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
9501 006 933


  • For three round lights, two short bar lights or one at least 550mm long bar light

  • Used behind EU licence plate

  • Material: 3-mm aluminium painted black


9501 006 934


  • Used behind licence plate

  • EU licence plate

  • X-vision DOMIBAR stainless steel

  • Thickness 3 mm, distance between mounting holes 350-545 mm


9501017594


  • The light can be installed neatly below the licence plate

  • suitable for Optibeam Super Captain One

  • Material: 3 mm A2 stainless steel

  • Behind the EU licence plate