Welcome to Würth Finland For trade customers only
Auxiliary light bar, holder

For detailed information, other images and documents, please select individual articles from the following table.

Auxiliary light bar, holder

See product details

Available in 4 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

9501 006 933


  • For three round lights, two short bar lights or one at least 550mm long bar light

  • Used behind EU licence plate

  • Material: 3-mm aluminium painted black


9501 006 934


  • Used behind licence plate

  • EU licence plate

  • X-vision DOMIBAR stainless steel

  • Thickness 3 mm, distance between mounting holes 350-545 mm


9501017594


  • The light can be installed neatly below the licence plate

  • suitable for Optibeam Super Captain One

  • Material: 3 mm A2 stainless steel

  • Behind the EU licence plate