The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Chip axe
Versatile high-quality axe for construction, home improvement and hobbies.
Forged and hardened chip blade, nail puller.
Shaft made from impact-resistant polyamide reinforced with fibre glass.
Length 37 cm
Weight 0.8 kg
Cleaving axe
High-quality axe that can split large blocks of wood.
Forged and hardened cleaving blade.
Shaft made from impact-resistant polyamide reinforced with fibre glass.
Length 73 cm
Weight 2.5 kg
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!