Welcome to Würth Finland For trade customers only
BSP 90°, One Piece, female thread

For detailed information, other images and documents, please select individual articles from the following table.

BSP 90°, One Piece, female thread

The most common seal type, inch-type G pipe thread

See product details

Available in 6 version
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
The One Piece connector’s sleeve is already pressed against the spindle’s sleeve slot.


The connector is always equipped with a sleeve.


Please note that the One Piece connector is officially approved for specific tubes only.



  • Quick and easy installation

  • Always the right combination


BSP connectors have a 60° conical tightening.


  • The SK connector has an external cone

  • Seal by pressing the metal surfaces against each other


BSP fittings have an inch-type G thread

Notice

The One-Piece connector is officially approved only for certain hoses.