For detailed information, other images and documents, please select individual articles from the following table.
Orientable elbow fitting 90° male thread
Easy to align, nut tightening, O-ring seal
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Inch G pipe-thread, British Standard Pipe.
BSP is a common thread type in hydraulics.
60° sealing cone (2 x 30°).
- UK = external cone
- SK = internal cone
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!