For detailed information, other images and documents, please select individual articles from the following table.
Extending, reducing nipple BSP G UK-SK
MK with usit sealing surface and 60° sealing cone
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
FT is G type, i.e. cylinder
- It is also possible to connect a BSPT (i.e. taper thread BSP RK) to the thread
MT is G type, i.e. cylinder
- It is also possible to connect e.g. a BSP FT hose connector (60° sealing cone) to the thread
- It is also possible to utilise an usit seal in the connection
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!