Welcome to Würth Finland For trade customers only
BSP straight, One Piece, male thread

For detailed information, other images and documents, please select individual articles from the following table.

BSP straight, One Piece, male thread

The most common seal type, inch-type G pipe thread

See product details

Available in 5 version
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
The One Piece connector’s sleeve is already pressed against the spindle’s sleeve slot.


The connector is always equipped with a sleeve.


Please note that the One Piece connector is officially approved for specific tubes only.



  • Quick and easy installation

  • Always the right combination


BSP connectors have a 60° conical tightening.


  • The UK connector has an inner cone

  • Seal by pressing the metal surfaces against each other


BSP fittings have an inch-type G thread

Notice

The One-Piece connector is officially approved only for certain hoses.