- Personal single-gas detector
- Continuous maintenance-free protection for two years. No need to change or charge the sensor or battery
- Compatible with MicroDockII and IntelliDox device management systems
- Easy to use
- Accurate and easy data storage due to automatic event logging
- The Real Time model shows the concentration of the measured gas
- Water resistant
- In the event of alarm, the alarm uses vibration, sound and a warning light to notify the user
- ATEX/ CE approved
BW Clip gas alert (hydrogen sulphide H2S or carbon monoxide CO) can be placed in a hibernation case (0715539184) while not in use.
If the device is not in use, it is set to a state of hibernation and placed in a hibernation case for at least a week.
Using a hibernation case can increase the service life of the device by up to 12 months.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!