Welcome to Würth Finland For trade customers only
Gas alarm detector, BWCLIP RT

For detailed information, other images and documents, please select individual articles from the following table.

Gas alarm detector, BWCLIP RT

See product details

Available in 4 version
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
  • Personal single-gas detector

  • Continuous maintenance-free protection for two years. No need to change or charge the sensor or battery

  • Compatible with MicroDockII and IntelliDox device management systems

  • Easy to use

  • Accurate and easy data storage due to automatic event logging

  • The Real Time model shows the concentration of the measured gas

  • Water resistant

  • In the event of alarm, the alarm uses vibration, sound and a warning light to notify the user

  • ATEX/ CE approved



BW Clip gas alert (hydrogen sulphide H2S or carbon monoxide CO) can be placed in a hibernation case (0715539184) while not in use.


If the device is not in use, it is set to a state of hibernation and placed in a hibernation case for at least a week.


Using a hibernation case can increase the service life of the device by up to 12 months.