Welcome to Würth Finland For trade customers only
VCI ZIPPER BAG WITH SEAL

For detailed information, other images and documents, please select individual articles from the following table.

VCI ZIPPER BAG WITH SEAL

Fast and easy-to-use corrosion protection for small metal parts

See product details

Available in 2 version

Exclusively for trade customers

Register and access more than 75 000 products

Variants

Exclusively for trade customers

Register and access more than 75 000 products

Call customer service: 010 308 6700

Prices for customers after login

The protective qualities are based on inhibition, not only on watertightness or the dehydrant effect


  • Sealable bags are ideal for packing spare parts

  • Reliable corrosion protection even in challenging environments

- High temperature


- High air humidity


- Air pollution



  • Can be shrunk with heat

  • Corrosion protection for up to five years without other protective treatment

  • Made from high-quality PE materials

  • Fully recyclable


Dimensions and quantity:


0992 906 06>150 x 200 mm, 1,000 pcs


0992 906 07> 250 x 350 mm, 800 pcs