For detailed information, other images and documents, please select individual articles from the following table.
JOUKA ball valve
Jouka valve with straight aluminium ball; oils, fuels, etc.
Jouka valve with straight/piped chrome-plated ball for use in mud, for instance.
Register and access more than 75 000 products
Variants
Register and access more than 75 000 products
Call customer service: 010 308 6700
Prices for customers after login
Jouka ball valve with aluminium body
Body: aluminium
Operating temperature +120°C
Operating pressure: 25 bar
AVR and KVR = valve + female thread ends
AVO and KVO = valve without threaded ends
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!