Welcome to Würth Finland For trade customers only
PH 45 ball valve with lever
PH 45 ball valve with lever - 1
PH 45 ball valve with lever - 2

For detailed information, other images and documents, please select individual articles from the following table.

PH 45 ball valve with lever

See product details

Available in 8 version
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
PH 45 ball valve with a PVC-coated steel lever handle, full port.


Female thread: ISO 228, G (long thread)


Frame: brass, nickel plated


Ball: brass, chrome plated


Ball gasket: PTFE


Operating temperature -20...+95°C


Operating pressure: 16 bar