PH 45 ball valve with a PVC-coated steel lever handle, full port.
Female thread: ISO 228, G (long thread)
Frame: brass, nickel plated
Ball: brass, chrome plated
Ball gasket: PTFE
Operating temperature -20...+95°C
Operating pressure: 16 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!