PH 56 ball valve with aluminium T-handle, full port
Female thread: ISO 228, G
Male thread: ISO 7/1, R
Body: nickel-plated brass
Ball: chrome-plated brass
Ball seal: PTFE
Operating temperature –20...+95°C
Operating pressure: 25 bar
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!