Welcome to Würth Finland For trade customers only
PH 56 ball valve with lever
PH 56 ball valve with lever - 1
PH 56 ball valve with lever - 2

For detailed information, other images and documents, please select individual articles from the following table.

PH 56 ball valve with lever

See product details

Available in 5 version
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
PH 56 ball valve with PVC-coated steel lever handle, full port


Female thread: ISO 228, G


Male thread: ISO 7/1, R


Body: nickel-plated brass


Ball: chrome-plated brass


Ball seal: PTFE


Operating temperature –20...+95°C


Operating pressure: 25 bar